5-1/4 in. 14 TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blade (5 PK)

  • Mfr # 48-42-5192

  • Zoro # G8660119


product price:  $11.89
/pk 5, $2.38/ea

Key Features

Material
Bimetal
Teeth per Inch
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-42-5192
Zoro #
G8660119
UPC #
045242138814
Country of Origin
Switzerland

Dimensions

Length
5.25

Details

Item
Jig Saw Blade
Material
Bimetal
Teeth per Inch
14

Description

Jigsaw Blade, Teeth per Inch 14, Metal Cutting Type Thick Metal, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.