Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. 6 TPI SAWZALL THE WRECKER with CARBIDE TEETH Multi-Material Reciprocating Saw Blade (5 pk)

  • Mfr # 48-00-5541

  • Zoro # G200403615


product price: $41.97
/pk 5, $8.39/ea

Key Features

Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Cut Width
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5541
Zoro #
G200403615
UPC #
045242568048
Country of Origin
United States

Dimensions

Length
6 in
Cut Width
0.05 in
Blade Length
6 in
Blade Width
1/16 in
Blade Thickness
3/64 in
Height
15/16 in
Overall Width
15/16 in
Overall Length
6 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
Application
General Purpose, Cast Iron, Wood
Primary Material Application
General Purpose
Materials Cut
Cast Iron, Wood
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
For Workpiece Material
Cast Iron, Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Cast Iron, Wood, Blade Length 6 in, Blade Width 1/16 in, Teeth per Inch 6, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.