Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Root Cutter For 7/8" Sectional Cable

  • Mfr # 48-53-3834

  • Zoro # G8274816


product price: $59.00
/ea

Key Features

Material
Steel
Application
Sectional Machine Cables
Includes
60HM36
Features
Tool-Free Quick Connect
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3834
Zoro #
G8274816
UPC #
045242540570
Country of Origin
China

Dimensions

Size
6 in
Connection Size
7/8 in
Overall Length
6 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
6 in
Cutter Length
6 in

Details

Item
Double Cutter
Material
Steel
Application
Sectional Machine Cables
Includes
60HM36
Features
Tool-Free Quick Connect
Number of Pieces
1
Number of Blades
2
Drain Line Capacity I.D.
6 in - 8 in Lines
For Use With
55NJ55
Head Type
Double Cutter
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20
Product Type
Cutters
Cutter Type
Double Cutter
Compatible Cleaner Series
M18 Sectional Machines
Compatible Cable Core Type
Open Wind

Description

Double Cutter, Head Type Double Cutter, Compatible Cleaner Series M18 Sectional Machines, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 6 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Length 6 in, Cutter Type Double Cutter, Features Tool-Free Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.