Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4" 24T Framing Circular Saw Blade

  • Mfr # 48-40-0720

  • Zoro # G7344972


product price: $9.97
/ea

Key Features

Number of Teeth
24T
Hook Angle
18 Degrees
Tooth Grind
ATB
Blade Type
Framing
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0720
Zoro #
G7344972
UPC #
045242511976
Country of Origin
Thailand

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
1.05 in
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
2 3/8 in
Blade Diameter
7-1/4"
Cutting Depth - Maximum
2 3/8 in
Overall Thickness
1.05 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
24T
Hook Angle
18 Degrees
Tooth Grind
ATB
Blade Type
Framing
Tip Material
Carbide
Kerf
0.063"
Application
Framing
Arbor Hole
5/8"
Max. RPM
8000
Diamond Knockout
Diamond Knockout Included
Primary Saw Application
Wood
For Use With Saw Type
Circular Saws
Primary Material Application
Wood
Materials Cut
Wood
Wood Cutting Type
Framing
Max. Blade Speed
8,000 RPM
Arbor Shape
Round
Series
48-40
Tooth Count
24T
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
Speed - Maximum
8,000 RPM

Description

Circular Saw Blade, Series 48-40, Blade Dia. 7 1/4 in, Max. Blade Speed 8,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.