Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Combination Wrench Set, SAE, 3/8 in to 3/4 in Head Sizes, 12 Points, 7-Piece

  • Mfr # 48-22-9406

  • Zoro # G1150960


product price: $144.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Ratcheting Open End
Number of Points
12
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9406
Zoro #
G1150960
UPC #
045242515981
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length Style
Standard
Wrench Head Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Thickness
1/4 in to 1/2 in
Range of Lengths
3/8 in to 3/4 in
Range of Head Sizes
3/8 in to 3/4 in

Details

Item
Ratcheting Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Ratcheting Open End
Number of Points
12
Number of Pieces
7
Measurement Type
SAE
Includes
Storage Tray
Wrench Product Grouping
Wrench Sets
Opening Type
Hex
Offset
15 Degrees
Reversing
No
Box End Type
12-Point Box End
Non-Magnetic
Yes
Anti-Slip Design
Yes
Head Offset Angle
0 Degrees
Insulated
No
Head Type
Standard
Material
Alloy Steel
Tether Capable
Not Tether Capable
Corrosion Resistant
Yes
Wrench Item
Ratcheting Combination Wrench
Container Color
Red
Wrench Shape
Straight
Ratcheting
Yes
Weight
1 lb
Min. Arc Swing
2.5 Degrees
Number of Tools
7
Tether Style
Not Tether Capable
Head Movement
Fixed
Nonsparking
No
Handle Type
I-Beam
Container Type
Carrier
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Carrier, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.