Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" 18 TPI SAWZALL Blades (5 Pk)

  • Mfr # 48-00-5188

  • Zoro # G0323215


product price: $18.47
/pk 5, $3.69/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5188
Zoro #
G0323215
UPC #
045242082896
Country of Origin
United States

Dimensions

Length
9 in
Height
9 in
Blade Length
9 in
Cut Width
0.035 in
Overall Length
9 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Shank
1/2" Universal
Application
General Purpose, Thin Metal
Materials Cut
Rigid Conduit, Strut
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Thin Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Rigid Conduit, Strut

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Rigid Conduit, Strut, Blade Length 9 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.