Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Carbide Grit SAWZALL Blade (50 Pk)

  • Mfr # 48-01-6430

  • Zoro # G0872261


product price: $263.97
/pk 50, $5.28/ea
Free Shipping & Returns

Key Features

Length
9 in
Material
Carbide
Tip Material
Carbide Grit
Back Style
Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-6430
Zoro #
G0872261
UPC #
045242085040
Country of Origin
United States

Dimensions

Length
9 in
Height
9 in
Blade Length
9 in
Cut Width
0.039 in
Blade Width
3/4 in
Overall Thickness
0.04 in
Overall Length
9 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Material
Carbide
Tip Material
Carbide Grit
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Application
General Purpose, Brick, Tile, Fiberglass, Masonry, Abrasive Material, Plaster
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Brick, Fiberglass, Plaster
Primary Material Application
Masonry, Tile
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Brick, Tile, Fiberglass, Masonry, Abrasive Material, Plaster

Description

Reciprocating Saw Blade, Primary Material Application Masonry, Tile, Materials Cut Brick, Fiberglass, Plaster, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch Not Applicable, Cut Width 0.039 in, Blade Material Carbide, Tip Material Carbide Grit, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.