9/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6703
Zoro # G4235574
product price:Â $42.99
/eaKey Features
Diameter
9/16"
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-13-6703
Zoro #
G4235574
UPC #
045242503407
Country of Origin
China
Dimensions
Overall Length
18 in
Drill Bit Size
9/16 in
Diameter
9/16"
Shank Size
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
15 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Shank Type - Machining
Hex
For Use With
Handheld Drills and Drill Presses
Decimal Equivalent
0.5625
Number of Pieces
1
Material - Machining
Steel
Drill Style
Auger
Measurement System
Fractional Inch
Primary Material Application
Wood
Auger Style
Pole Auger
Dual Auger
No
Description
Pole Auger, Auger Drill Bit, 9/16 in, 18 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.