Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6836822
  • Zoro # G7921420

product price: 
$
16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836822
Zoro #
G7921420
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Depth of Cut
0.40 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070204-MM4 WSM20S
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
DCMT2(1.5)1
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
ANSI Code
DCMT2(1.5)1-MM4 WSM20S
Clearance Angle
7 Degrees
Cutting Application
Turning
Included Angle
55 Degrees
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Chip-Breaker Code
MM4
Primary Material Application ISO Code
M, S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.