Zoro Homepage

M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only)

  • Mfr # 2886-20

  • Zoro # G102016951


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
For Wheel Type
Type 1, Type 27
Switch Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886-20
Zoro #
G102016951
UPC #
045242566389
Country of Origin
Viet Nam

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Overall Length
14 in

Details

Item
Angle Grinder
Switch Type
No-Lock Paddle Switch
Voltage
18V DC
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
For Wheel Type
Type 1, Type 27
Switch Location
Bottom
Green Environmental Attribute
Product is Rechargeable
Series
M18 FUEL(TM)
Grip Material
Rubber
Accessory Free Tool Change
Yes
Built-In Light
No
Switch Function
Paddle, without Lock-On
Speed Ranges
0 to 8,500 RPM
Head Type
Flathead
Brake Type
Electronic
Minimum Speed
8,500 RPM
Battery Model No.
35GJ99
Brushless Motor
Yes
Guard Adjustment
Toolless Adjustable
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Dust Management
None
Features
Braking
Wireless Tool Tracking
No
Application
General Cutting and Grinding
Standards
UL Listed
Charger Model
23Y581
Tool Weight
3.02 lb
Power Source
Cordless
Number of Speed Settings
Continuous
Max. Speed
8,500 RPM
Lock-On Switch
No
Housing Material
Plastic
Number of Batteries Included
0
Grip Style
Barrel Grip
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
No
Lock-Off Switch
Yes
Shop By
New Products

Description

M18 FUEL 5" Flathead Braking Angle Grinder with Paddle Switch No-Lock is the newest addition to Milwaukee's cordless angle grinder lineup. Generating 11A corded power, a low profile for more access, and RAPIDSTOP Brake offers enhanced safety. The POWERSTATE Brushless Motor delivers 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your battery-powered grinders harder and longer than ever before. REDLINK PLUS Intelligence ensures unmated levels of performance, protection, and compatibility. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than M18 REDLITHIUM XC Batteries. The low-profile, flathead design allows for greater accessibility to tight spaces. The MILWAUKEE M18 FUEL 5" Flathead Braking Angle Grinder provides enhanced performance, run-time, and accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.