Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond File for BIG HAWG with Carbide Teeth

  • Mfr # 48-09-5055

  • Zoro # G6245552


product price: $12.97
/ea

Key Features

Profile Shape
Square
Length
17/64 in
Cut Type
Diamond Grit
Pattern
American
Application
For Precision Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-09-5055
Zoro #
G6245552
UPC #
045242089369
Country of Origin
China

Dimensions

Length
17/64 in
Width
1 15/16 in
Diameter
1 15/16 in
Handle Length
17/64 in
File Length without Tang
8 in
File Width
1 15/16 in
File Diameter
1 15/16 in

Details

Item
Diamond File
Profile Shape
Square
Cut Type
Diamond Grit
Pattern
American
Application
For Precision Work
Edges
Single Cut
Finish
Unfinished
Recommended Handle
No handle needed
Handle Design
None
Profile Name
Square
Features
50X Life in Nail Embedded Wood and Abrasive Material Applications, 5X Faster Cuts
Includes Handle
No
Edge Cut Style
Single
File Style
American Pattern File
Abrasive Material
Diamond
Material Applications
Cement Board, Plaster, Shingles, Stucco, Wood
File Type
Machinists File
Insulated
No

Description

Diamond File, Material Applications Cement Board, Plaster, Shingles, Stucco, Wood, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Edge Cut Style Single, File Length without Tang 8 in, File Diameter 1 15/16 in, File Width 1 15/16 in, Abrasive Material Diamond, Features 50X Life in Nail Embedded Wood and Abrasive Material Applications, 5X Faster Cuts, Handle Length 17/64 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.