Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - Large/X-Large

  • Mfr # 48-73-5122

  • Zoro # G803678274


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5122
Zoro #
G803678274
UPC #
045242594986
Country of Origin
China

Dimensions

Size
Large/X-Large
Length
27 559/1000 in
Vest Size
L, XL
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI
Number of Inside Pockets
1
Insulated
No
Number of Outside Pockets
8
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Waterproof
No
High Visibility
Yes
Fall Protection Compatible
Yes
Safety Features
Breakaway, Fall Protection Compatible
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Vest Front Style
Mesh
Cooling
No
Vest Features
Reinforced Pockets
Fabric Construction
Mesh
Includes LED Lights
No
Total Number of Pockets
9
Expandable
Yes
Safety Vest Style
Standard
UV-Resistant Material
Yes
ANSI Type
Class 2
Includes ID Window
Yes
Anti-Static
No
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Includes Tool Lanyard Grommets
No
Pocket Location
Left Chest, Right Chest
Covered Pocket Locations
Top Pockets
Reflective Tape Attachment Type
Stiched
Breakaway
Yes
Vest Back Style
Mesh
Reflective Stripe Border Type
None
Number of Breakaway Points
5
Reinforced Pocket Locations
Pen Pocket
Flame-Resistant Properties
Not Flame-Resistant
Reflective Stripe Location
Chest
Reflective Tape Type
Glass Bead
Reflective Stripe Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.