Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Mesh Safety Vest - Large/X-Large

  • Mfr # 48-73-5116

  • Zoro # G103678158


product price: $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5116
Zoro #
G103678158
UPC #
045242594948
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Length
27 559/1000 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Insulated
No
Waterproof
No
Number of Inside Pockets
1
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Number of Outside Pockets
8
High Visibility
Yes
Standards
ANSI
Fabric Construction
Mesh
Safety Vest Style
Standard
UV-Resistant Material
Yes
Includes ID Window
Yes
Anti-Static
No
Reinforced Pocket Locations
Pen Pocket
Includes LED Lights
No
Reflective Stripe Color
Silver
Vest Front Style
Mesh
Total Number of Pockets
9
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Covered Pocket Locations
Top Pockets
Breakaway
No
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Single
Expandable
Yes
Reflective Stripe Location
Chest
Cooling
No
Flame-Resistant Properties
Not Flame-Resistant
Vest Back Style
Mesh
Includes Tablet Pocket
No
Reflective Tape Attachment Type
Stiched
Reflective Stripe Border Type
None
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
Includes Microphone Tab
Yes
Pocket Location
Left Chest, Right Chest
ANSI Type
Class 2
Vest Features
Reinforced Pockets

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.