M18 FUEL 1/2 in. High Torque Impact Wrench with 2-Speed Grease Gun Kit (Discontinued)
- Mfr # 2767-22GR
- Zoro # G206132175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2767-22GR
Zoro #
G206132175
UPC #
045242783274
Country of Origin
Viet Nam
Dimensions
Drive Size
1/2 in
Impact Wrench - Sq. Size
1/2 in
Details
Item
Cordless Combination Kit
Voltage
18 V
Charger Included
Yes
Includes
M18 FUEL with Grease Gun Kit
Case Included
Contractor Bag
Impact Wrench
408L69
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case
Series
M18(TM)
Grease Gun
45L189
Battery Capacity
(2) 5.0 Ah
Impact Wrench - Fastening Torque
1,000 ft-lb
Included Fastening Tools
1/2 in Impact Wrench (1000) ft-lb
Charger
23Y581
Cordless Tools Included
Grease Gun, Impact Wrench
Battery Included
35GJ99
Number of Tools
2
Battery Model No.
35GJ99
Number of Batteries Included
2
Battery Series
M18 REDLITHIUM
Power Source
Cordless
Description
Combo Kit
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.