Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless Expansion Tool Kit, ABS 2633-22

M18 Cordless Expansion Tool Kit, ABS (Discontinued)

  • Mfr # 2633-22
  • Zoro # G1839559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633-22
Zoro #
G1839559
UPC #
045242343195
Country of Origin
China

Dimensions

Overall Length (In.)
14-1/2
Tool Length
9-1/2"

Details

Item
Cordless Expansion Tool Kit
Type
M18 ProPEX
Flare Type
ProPEX(R)
Capacity Tubing O.D. (In.)
2 to 3
Voltage
18.0
Capacity Tubing O.D.
2" to 3"
Application
Expansion of PEX-a Pipe
Handle
Ergonomic D-Handle
Includes
Expansion Tool, (2) Batteries, Charger, Side Handle, 2" Expansion Head, 2-1/2" Expansion Head, 3" Expansion Head, Expander Cone Grease, Carrying Case
Construction
ABS
Tool Weight
9.2 lb.
Series
M18™ ProPEX
Battery Capacity
1.5Ah
Handle Style
Pistol Grip
Features
Auto-Rotate, Expands and Resets Automatically, Balanced for Overhead Use, Table-Top Adaptability, LED Light
Corded/Cordless
Cordless
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion

Description

Cordless Expansion Tool Kit, Voltage 18.0, Features Auto-Rotate, Expands and Resets Automatically, Balanced for Overhead Use, Table-Top Adaptability, LED Light, Includes Expansion Tool, (2) Batteries, Charger, Side Handle, 2 in Expansion Head, 2 1/2 in Expansion Head, 3 in Expansion Head, Expander Cone Grease, Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.