Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 FUEL Cordless Hammer Drill/Driver Kit, 1/2 in, 12.0, Battery Included Cordless Drill 2404-22

M12 FUEL Cordless Hammer Drill/Driver Kit, 1/2 in, 12.0, Battery Included Cordless Drill (Discontinued)

  • Mfr # 2404-22
  • Zoro # G4989065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2404-22
Zoro #
G4989065
UPC #
045242268290
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7 7/8 in
Drive Size
(2) Batteries + Hard Case Bundle

Details

Voltage
12.0
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2.0Ah/4.0Ah
Brushless Motor
Yes
Series
M12 FUEL
No Load RPM
0 to 450/0 to 1700
Item
Cordless Hammer Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Blows per Minute
0 to 25,500
Corded/Banded
Cordless
Includes
Red Lithium 2.0 Battery, Red Lithium 4.0 Battery, Carrying Case
Max. Power
Not Specified
Handle Type
T-Handle
Battery Included
(1) 38D763, (1) 38D764
Tool Weight
2.55
Corded/Cordless
Cordless
Clutch Style
Ratcheting
Battery Pack Replacement
38D763
Max. Torque
350 in-lb
Green Environmental Attribute
(2) Batteries + Hard Case Bundle
Charger Replacement
(2) Batteries + Hard Case Bundle
Options Included
(2) Batteries + Charger + Hard Case Bundle

Description

Cordless Hammer Drill/Driver Kit, Voltage 12.0, Chuck Size 1/2 in, Blows per Minute 0 to 25,500, Brushless Motor Yes, Battery Capacity 2.0Ah/4.0Ah, Clutch Style Ratcheting, Handle Type T-Handle, Includes Red Lithium 2.0 Battery, Red Lithium 4.0 Battery, Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.