Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 1/4" Cordless Impact Driver Kit with (2) 2.0Ah Batteries 2453-22

M12 1/4" Cordless Impact Driver Kit with (2) 2.0Ah Batteries (Discontinued)

  • Mfr # 2453-22
  • Zoro # G4988952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2453-22
Zoro #
G4988952
UPC #
045242271115
Country of Origin
China

Dimensions

Drive Size
1/4 in
Chuck Size
1/4" Hex

Details

Voltage
12.0
Includes
Cordless Impact Driver (34G867), (2) Battery Packs (38D763), Battery Charger (2XKZ7), Carrying Case
Features
2- Mode Drive Control (TM), Powerstate(TM) Brushless Motor, Redlink Plus(TM) Electronic Intelligence, Redlithium(TM) 2.0 Battery Pack, Led Light, Battery Fuel Gauge
Tool Weight
2.2 lb
Max. Torque
1200 in-lb
Series
M12 FUEL(TM)
Battery Included
(2) 38D763
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Drive Configuration
Straight
Handle Type
T
Battery Capacity
2.0Ah
Anvil Impact Action
Mechanical
Brushless Motor
Yes
Transmission
(1) 2.0Ah Battery + Charger + Hard Case Bundle
Impacts per Minute
3550

Description

Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1200 in-lb, Voltage 12.0, Brushless Motor Yes, Impacts per Minute 3550, Battery Capacity 2.0Ah, Handle Type T, Series M12 FUEL(TM), Tool Weight 2.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.