Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 12V 1/4" 2452-22

12V 1/4" (Discontinued)

  • Mfr # 2452-22
  • Zoro # G4989126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2452-22
Zoro #
G4989126
UPC #
045242271092
Country of Origin
China

Dimensions

Drive Size
1/4 in

Details

Voltage
12.0
Includes
1/4 in Impact Wrench, (2) Battery (38D763), Charger (2XKZ7), Belt Clip, Carrying Case
Features
2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
Corded/Banded
Cordless
Battery Capacity
2.0Ah
Tool Weight
2.1 lb
Cordless Tool Battery Type
Li-Ion
Max. Torque
42 ft-lb
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Series
M12 FUEL(TM)
Drive Configuration
Straight
Brushless Motor
Yes
Handle Type
T Handle
Battery Included
(2) 38D763

Description

Cordless Impact Wrench Kits, Cordless Impact Wrench Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 42 ft-lb, Battery Included, Voltage 12.0, Series M12 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 4000, Max. No Load RPM 2650, Cordless, Handle Type T Handle, Battery Capacity 2.0Ah, Tool Length 5-3/4 In., Tool Weight 2.1 lb, Battery Included (2) 38D763, Battery Pack Replacement 38D763

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.