This item is Discontinued.

Milwaukee Tool M18 FuelTM 18.0 1/2" Cordless Impact Wrench Kit 2762-22

M18 FuelTM 18.0 1/2" Cordless Impact Wrench Kit (Discontinued)

  • Mfr # 2762-22
  • Zoro # G7568434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2762-22
Zoro #
G7568434
UPC #
045242314317
Country of Origin
China

Dimensions

Drive Size
1/2 in
Chuck Size
1/2" Pin Detent

Details

Voltage
18.0
Includes
M18 FUEL(TM) Cordless Lithium-Ion 1/2 High Torque Impact Wrench (22UT64), (2) M18(TM) REDLITHIUM(TM) XC 5.0 High Capacity Battery Packs (35GJ99), M12(TM) and M18(TM) Multi Voltage Charger (23Y581), Carrying Case in
Features
LED Worklight, Pin Detent
Battery Capacity
5.0Ah
Drive Configuration
Straight
Corded/Cordless
Cordless
Max. Torque
600 ft-lb
Cordless Tool Battery Type
Li-Ion
Handle Type
Soft Grip, T
Corded/Banded
Cordless
Brushless Motor
Yes
Series
M18 FUEL(TM)
Anvil Impact Action
Mechanical
Tool Weight
7 lb
Battery Included
(2) 35GJ99

Description

Cordless Impact Wrench Kits, Cordless Impact Wrench Kit, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 600 ft-lb, Battery Included, Voltage 18.0, Series M18 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2300, Max. No Load RPM 1700, Cordless, Handle Type Soft Grip, T, Battery Capacity 5.0Ah, Tool Length 8-3/4 In., Tool Weight 7 lb, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.