Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Insulated Gloves, Cut Level A5 , Double Dipped , Latex , Sandy , M (8)

  • Mfr # 48-73-7951

  • Zoro # G003541644


product price: $17.47
/ea

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Gray,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7951
Zoro #
G003541644
UPC #
045242645091
Country of Origin
China

Dimensions

Glove Size
M (8)
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Gray,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
48-73-795
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
5
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Double-Dipped
Yes
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
4
Silicone-Free
No
Palm Style
Dipped
Glove Features
Double Palm, Waterproof
Reflective Backing
No
Arc Flash PPE Category
0
Pairs per Package
1
Leather Glove Style
Work
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic Terry
Gender
Unisex
Includes Finger Fourchettes
No
Palm Type
Coated
Standards
CE, EN388, EN511
Insulated
Yes
Knit Material Color
Gray
Cuff Color
Gray
EN 388 Impact Rated
No
Lint-Free
No
Reversible
No
Glove Lining Material
Acrylic Terry, Nylon
ANSI/ISEA Cut Level - 2011
5
Hand Protection Style
Glove
Touchscreen Compatible
No
Fabric Weight
13 g
EN 388 Rating
3X43E
Latex-Free
No
Knuckle Protection Material
Dipped Latex
Glove Coating Color
Black
ANSI/ISEA Cut Load
2,200 g
Hem Style
Finished
Minimum Temperature
Not Rated
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 3X43E, Standards CE, EN388, EN511, Knuckle Protection Material Dipped Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.