Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive Universal Joint

  • Mfr # 42-04-9102

  • Zoro # G800411270


product price: $7.99
/ea

Key Features

Number of Pieces
1
Finish
Chrome
Overall Length
2 1/8 in
Material
Chrome Vanadium Steel
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-04-9102
Zoro #
G800411270
UPC #
045242566181
Country of Origin
China

Dimensions

Overall Length
2 1/8 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Drive Socket Universal Joint
Number of Pieces
1
Finish
Chrome
Material
Chrome Vanadium Steel
Insulated
No
Locking
Yes
Includes
(1) 1/4" DR SOCKET UNIVERSAL JOINT
Input Drive Gender
Male
Corrosion Resistant
Yes
Non-Sparking
No
Output Drive Gender
Female
Input Drive Shape
Square
Impact Rated
No
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant

Description

Drive Socket Universal Joint, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Not Applicable, Output Drive Gender Female, Overall Length 2 1/8 in, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.