Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter

  • Mfr # 49-16-2778

  • Zoro # G7614277


product price: $649.00
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 2672-20
Voltage
18V
Cordless Tool Battery Type
Li-Ion
Series
M18(TM) FORCE LOGIC(TM)
Features
Anti-Spreading Jaw Design Provides Clean Cut, Compact Open-Jaw Fits in Tight Panels, Jaw Automatically Opens When Cut is Complete, Jaw Markings for Identification, Optimized Blade Geometry Delivers Over 500 Cuts Per Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2778
Zoro #
G7614277
UPC #
045242505722
Country of Origin
China

Dimensions

Overall Length
5.1 in
Maximum Compatible Wire/Cable Diameter
777.7 MCM Fine Stranded Copper

Details

Item
Cutting Jaw
For Use With
Mfr. No. 2672-20
Voltage
18V
Cordless Tool Battery Type
Li-Ion
Series
M18(TM) FORCE LOGIC(TM)
Features
Anti-Spreading Jaw Design Provides Clean Cut, Compact Open-Jaw Fits in Tight Panels, Jaw Automatically Opens When Cut is Complete, Jaw Markings for Identification, Optimized Blade Geometry Delivers Over 500 Cuts Per Blade
Includes
Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
Included Charger
No
Cable Type
Fine Stranded Wire
Application
Wire Cutting
Number of Pieces
1
Product Type
Cutting Jaw
Compatible Use With
M18 FORCE LOGIC Cable Cutter
Cutting Capacities
777.7 MCM Fine Stranded Copper
Compatible Manufacturer Model Number
2672-20
Compatible Wire/Cable Type
Copper Wire

Description

Cutting Jaw, Product Type Cutting Jaw, Compatible Use With M18 FORCE LOGIC Cable Cutter, Cutting Capacities 777.7 MCM Fine Stranded Copper, Maximum Compatible Wire/Cable Diameter 777.7 MCM Fine Stranded Copper, Compatible Wire/Cable Type Copper Wire, Application Wire Cutting, Compatible Manufacturer Model Number 2672-20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.