Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Force Logic  SS Press Ring 1-1/2" - 2" Kit 49-16-2691

Force Logic SS Press Ring 1-1/2" - 2" Kit (Discontinued)

  • Mfr # 49-16-2691
  • Zoro # G7595275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2691
Zoro #
G7595275
UPC #
045242299706
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1 1/2 in to 2 in
Jaw/Ring Size
1-1/2" - 2"
Manufacturer Warranty Length
2 yr
Kit Pipe or Tubing Sizes Included
1 1/2 in, 2 in

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Isotubi USA
Use With Fitting System
IPS
Compatible Press Tool Type
Extended, Standard
Series
M18™
Item
Press Ring Kit
Jaw/Ring Material
Steel
Use With Pipe/Tubing Material
Stainless Steel
Number of Pieces
4
Includes
M18 1 1/2 in SS Ring, M18 2 in Stainless Steel Ring, Carrying Case, Ring Jaw 2
Material
Steel
Accessory Type
Press Ring Kit
Compatible Tool Manufacturer Part Number
2773-20L
Product Type
Ring Kit
Kit Contents
(2) Rings, Actuator

Description

Press Ring Kit, Product Type Rings, Compatible Fitting System Isotubi USA, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 1/2 in to 2 in, Kit Pipe or Tubing Sizes Included 1 1/2 in, 2 in, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, Includes M18 1 1/2 in SS Ring, M18 2 in Stainless Steel Ring, Carrying Case, Ring Jaw 2, Kit Contents (2) Rings, Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.