Aluminum Welded Truck, w/10", Pn Tires

  • Mfr # DC49262

  • Zoro # G6285356


product price:  $244.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
47-3/4"
Overall Width
22-3/4"
Material
Aluminum
Load Capacity
800 lb.
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC49262
Zoro #
G6285356
UPC #
091919000465
Country of Origin
United States

Dimensions

Overall Height
47-3/4"
Overall Width
22-3/4"
Wheel Diameter
10"

Details

Material
Aluminum
Load Capacity
800 lb.
Item
Aluminum Welded Truck,w/10",Pn Tires
Wheel Type
Pneumatic

Description

Aluminum Welded Truck,w/10 In.,Pn Tires

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.