Zoro Homepage

Appliance Truck with Ratchet

  • Mfr # DC40188

  • Zoro # G6285785


product price: $330.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Height
60"
Overall Width
24"
Material
Steel
Load Capacity
800 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC40188
Zoro #
G6285785
UPC #
091919000267
Country of Origin
United States

Dimensions

Overall Height
60"
Overall Width
24"

Details

Material
Steel
Load Capacity
800 lb.
Item
Appliance Truck,with Ratchet

Description

Appliance Truck,with Ratchet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.