
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36080S
Zoro #
G402698871
UPC #
91919360804
Country of Origin
United States
Dimensions
Overall Height
17.1
Overall Width
19.2
Wheel Diameter
38
Length
48.6
Description
This truck easily converts from a standard hand truck to a four-wheel cart with swiveling caster wheels for versatility in any situation. Nose plates measure 14"W x 7-1/2"L as a hand truck and 12"W x 36"L as a cart. 800-lb. load rating, 10" solid rubber tires, wheel guards and ball bearings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.