Convertible Truck, with 10", Pneumtc Tires

  • Mfr # DC30080S

  • Zoro # G6285767


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46"
Overall Width
20-1/2"
Material
Steel
Wheel Type
Pneumatic
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC30080S
Zoro #
G6285767
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46"
Overall Width
20-1/2"
Wheel Diameter
10"

Details

Material
Steel
Item
Convertible Truck,with 10",Pneumtc Tires
Wheel Type
Pneumatic

Description

Convertible Truck,with 10 In.,Pneumtc Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.