Zoro Homepage

Convertible Truck, with 10", Solid Tires

  • Mfr # DC36080S

  • Zoro # G6285408


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46"
Overall Width
19"
Material
Steel
Load Capacity
800 lb
Wheel Type
Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC36080S
Zoro #
G6285408
UPC #
091919000410
Country of Origin
United States

Dimensions

Overall Height
46"
Overall Width
19"
Wheel Diameter
10"

Details

Material
Steel
Load Capacity
800 lb
Item
Convertible Truck,with 10",Solid Tires
Wheel Type
Solid Rubber
Type
Convertible

Description

Convertible Truck,with 10 In.,Solid Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.