Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Truck, with 10", Solid Tires

  • Mfr # DC47132

  • Zoro # G6285380


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45-1/2"
Overall Width
20-1/2"
Load Capacity
800 lb
Wheel Type
Solid Rubber
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC47132
Zoro #
G6285380
UPC #
091919000434
Country of Origin
United States

Dimensions

Overall Height
45-1/2"
Overall Width
20-1/2"
Wheel Diameter
10"

Details

Load Capacity
800 lb
Item
Dual Handle Truck,with 10",Solid Tires
Wheel Type
Solid Rubber
Hand Truck Handle Type
Dual Handle

Description

Platform Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.