Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold up Convertible, 2 in 1

  • Mfr # DC73333

  • Zoro # G6285417


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Overall Height
45"
Overall Length
15 1/4 in
Overall Width
15-1/4"
Material
Aluminum/Steel
Color
Black, Red, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC73333
Zoro #
G6285417
UPC #
091919000403
Country of Origin
Viet Nam

Dimensions

Overall Height
45"
Overall Length
15 1/4 in
Overall Width
15-1/4"
Caster Wheel Dia.
5 in
Deck LxWxH
25 in x 8.5 in x 7.5 in
Platform Length
25 in
Overall Width as Hand Truck
16 1/4 in
Platform Height
7 1/2 in
Overall Height as Hand Truck
45 in
Nose Plate Depth
11 in
Nose Plate Width
15 in
Overall Depth as Hand Truck
15 1/4 in
Platform Width
8 1/2 in

Details

Material
Aluminum/Steel
Color
Black, Red, Silver
Load Capacity
150 lb
Item
Fold up Convertible,2 in 1
Handle Type
Continuous Frame Loop
Type
Convertible
Foldable
Yes
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel Casters
Deck Material
Aluminum; Polyurethane; Steel
Load Capacity as Hand Truck
150 lb
Release Type
Push Button
Nose Plate Type
Open Straight

Description

Convertible Hand Truck, Load Capacity as Hand Truck 150 lb, Platform Height 7 1/2 in, Platform Length 25 in, Platform Width 8 1/2 in, Nose Plate Depth 11 in, Nose Plate Width 15 in, Nose Plate Type Open Straight, Handle Type Continuous Frame Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.