FreeFlex L Long Sleeve Unisex Hooded Hoodie Red

  • Mfr # 352R-L

  • Zoro # G615356520


product price:  $59.99
/ea

Key Features

Color
Red
Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352R-L
Zoro #
G615356520
UPC #
045242792948
Country of Origin
Pakistan

Dimensions

Size
L

Details

Color
Red
Material
Cotton/Polyester

Description

Milwaukee midweight pullover hoodie is easy to layer and more breathable. This midweight hoodie offers seasonal versatility while delivering on a trade-focused design with drop shoulder seams and reinforced pocket seams. The comfortable fit and design allow users to move freely and easily on the job.Brand Name: MilwaukeeSub Brand: FreeFlexSize: LSleeve Type: Long SleeveGender: UnisexNeck Style: HoodedProduct Type: HoodieColor: RedMaterial: Cotton/PolyesterChest Size: 42- 44 in.Waist Size: 36.5 - 38.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.