Freeflex M Long Sleeve Unisex Hooded Hoodie Blue

  • Mfr # 351BL-M

  • Zoro # G615500374


product price:  $59.99
/ea

Key Features

Length
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351BL-M
Zoro #
G615500374
UPC #
45242773336
Country of Origin
Pakistan

Dimensions

Length
3.45 in

Description

Brand Name: Milwaukee *Color: Blue *Gender: Unisex *Material: Cotton/Polyester *Neck Style: Hooded *Product Type: Hoodie *Size: M *Sleeve Type: Long Sleeve *Sub Brand: Freeflex Style: Pullover *Length: 17.0 in. *Weight: 1.48 lbs. *Height: 2.0 in. *Width: 12.0 in. *Washing: Yes *Chest Size: 38 in - 40 in. *Waist Size: 32.5 in. - 34.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.