Freeflex XXL Long Sleeve Unisex Hooded Hoodie Blue

  • Mfr # 351BL-2X

  • Zoro # G315500384


product price:  $59.99
/ea

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351BL-2X
Zoro #
G315500384
UPC #
45242773398
Country of Origin
Pakistan

Dimensions

Length
3 in

Description

Brand Name: Milwaukee *Color: Blue *Gender: Unisex *Material: Cotton/Polyester *Neck Style: Hooded *Product Type: Hoodie *Size: XXL *Sleeve Type: Long Sleeve *Sub Brand: Freeflex Style: Pullover *Length: 17.0 in. *Weight: 1.48 lbs. *Height: 2.0 in. *Width: 12.0 in. *Washing: Yes *Chest Size: 50 in. - 52 in. *Waist Size: 46 in. - 48.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.