Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture Dolly, 15"x15"

  • Mfr # DC33815

  • Zoro # G6285539


product price: $38.66
/ea

Key Features

Load Capacity
800 lb
Platform Length
15"
Caster Material
Poly
Load Capacity (Lb.)
800 lb.
Platform Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC33815
Zoro #
G6285539
UPC #
091919000281
Country of Origin
China

Dimensions

Platform Length
15"
Platform Width
15"
Caster Wheel Dia.
3"

Details

Load Capacity
800 lb
Item
Furniture Dolly,15"x15"
Caster Material
Poly
Load Capacity (Lb.)
800 lb.
For Use With
Furniture

Description

Furniture Dolly,15 In.x15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.