Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Hand Trucks Stair Climber Hand Truck with 10"-dia. Pneumatic Wheels 40820

Stair Climber Hand Truck with 10"-dia. Pneumatic Wheels (Discontinued)

  • Mfr # 40820
  • Zoro # G002698912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40820
Zoro #
G002698912
UPC #
91919408209
Country of Origin
United States

Dimensions

Overall Height
19
Overall Width
20
Wheel Diameter
32
Length
51

Description

This Milwaukee Stair Climber Hand Truck is a heavy-duty hand truck that is durable, reliable, and delivers consistent and dependable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.