Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gridiron M Long Sleeve Men's Collared Red Flannel Shirt

  • Mfr # M551R-M

  • Zoro # G215356531


product price: $59.99
/ea

Key Features

Color
Red
Size
M
Features
Double Stitched Seams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M551R-M
Zoro #
G215356531
UPC #
045242226719
Country of Origin
Pakistan

Dimensions

Size
M

Details

Color
Red
Features
Double Stitched Seams

Description

Part of the Milwaukee Gridiron collection, the gridiron flannel shirt is built to survive. Constructed with 100% cotton, heavyweight fabric, this flannel shirt provides the durability and protection needed when on the jobsite. Its canvas-reinforced pockets, cuffs, and double-stitched seaming ensure high wear and tear zones outlive the job. The 3-pocket design maximizes storage, allowing you to always have what you need, whether that be your keys, a screwdriver, or a utility knife. Our Milwaukee Gridiron products are developed in collaboration with feedback from users across the trades through continuous jobsite research.Brand Name: MilwaukeeSub Brand: GridironSize: MSleeve Type: Long SleeveGender: Men'sNeck Style: CollaredColor: RedProduct Type: Flannel ShirtApparel Text: MilwaukeeNumber in Package: 1 pkMaterial: CottonWidth: 19 in.Height: 0.3 in.Depth: 30 in.Weight: 1.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.