Work Shirt, V-Neck, Navy, 6 oz
- Mfr # 400M6490
- Zoro # G322917212
product price:Â
$
57.99
/ea
Key Features
Maximum Chest Size
47 1/2 in
Moisture-Wicking
Yes
Cleaning and Care Instructions
Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C
Size-Body Type
Regular
Material
Polyester/Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400M6490
- Zoro #
- G322917212
- UPC #
- 616314883026
- Country of Origin
- China
- Moisture-Wicking
- Yes
- Cleaning and Care Instructions
- Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C
- Material
- Polyester/Cotton
- Fabric Weight
- 6 oz
- Collar Style
- V-Neck
- Number of Outside Pockets
- 3
- Fit
- Regular Fit
- Pocket Locations
- Chest, Sleeve
- Gender
- Men's
- Features
- Perforated Panels on Side of Body and Underarms, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Pen Pocket on Sleeve, Two Button Adjustable Sleeve Cuff, Two Chest Pockets with Secure Touch Tape Closure and Pen Pocket on Sleeve, UPF 50+
- Cuff Style
- Adjustable
- Color
- Navy
- Item
- Work Shirt
- Style
- Dress
- Front Closure Type
- Buttons
- Shell Material
- Polyester/Cotton
- Wire Color
- Navy
- Container Type
- Dress
- Sensor Body Style
- Dress
- Traction Material
- Polyester/Cotton
Dimensions
- Maximum Chest Size
- 47 1/2 in
- Size-Body Type
- Regular
- Sleeve Length
- 27.5 in
- Size
- 2XL
- Maximum Neck Size
- 18 1/2 in
- Length
- 32 in
- Fits Chest Size
- Perforated Panels on Side of Body and Underarms, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Pen Pocket on Sleeve, Two Button Adjustable Sleeve Cuff, Two Chest Pockets with Secure Touch Tape Closure and Pen Pocket on Sleeve, UPF 50+
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Work Shirt, Gender Men's, Style Dress, Material Polyester/Cotton, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 27.5 in, Size 2XL, Maximum Neck Size 18 1/2 in, Maximum Chest Size 47 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C, Collar Style V-Neck, Cuff Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.