Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie Black XXL

  • Mfr # 351B-2X

  • Zoro # G415500482


product price: $59.99
/ea

Key Features

Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351B-2X
Zoro #
G415500482
UPC #
45242763887
Country of Origin
Pakistan

Dimensions

Length
3.4 in

Description

ANSI Certified: *Adjustable: *Brand Name: Milwaukee *Breakaway Design: *Closure Style: *Machine Washable: *Material: Cotton/Polyester *Number of Inside Pockets: *Number of Outside Pockets: *Packaging Type: *Product Type: Hoodie *Reflective: *Size Length: 17 in. *Weight: 1.48 lb. *Height: 2.0 in. *Width: 12.0 in. *Washing: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.