M Long Sleeve Men's Hooded Hoodie Gray

  • Mfr # 351G-M

  • Zoro # G315500278


product price:  $59.99
/ea

Key Features

Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
351G-M
Zoro #
G315500278
UPC #
45242763948
Country of Origin
Pakistan

Dimensions

Length
3.8 in

Description

Brand Name: Milwaukee *Color: Gray *Gender: Men's *Material: Cotton/Polyester *Neck Style: Hooded *Product Type: Hoodie *Size: M *Sleeve Type: Long Sleeve *Sub Brand: Chest Size: 40 in. *Closure Style: Pull-Over

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.