This item is Discontinued.

Milwaukee Hand Trucks Milwaukee 5378-20 Hammer Drill, 120 VAC, 1/2 in Chuck 5378-20

Milwaukee 5378-20 Hammer Drill, 120 VAC, 1/2 in Chuck (Discontinued)

  • Mfr # 5378-20
  • Zoro # G604375808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5378-20
Zoro #
G604375808
UPC #
45242025466
Country of Origin
China

Description

The power to drill 1/2 in holes in concrete. The versatility to excel at wood and steel applications. This powerful 7.5 A, 1/2 in hammer drill features dual trigger speed control in two ranges, with more power for the toughest applications or more speed and less torque for lighter applications. Use it for drilling in wood with flat boring bits, hole saws, auger bits and selfeed bits or in steel with twist bits and in concrete with percussion bits. The removable side handle helps set the depth rod for preset hole drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill's lightweight, balanced pistol grip design reduces fatigue during a long work day.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.