This item is Discontinued.

Milwaukee Hand Trucks Milwaukee 6430-20 Circular Saw, 120 V, 15 A, 7-1/4 in Dia Blade 6430-20

Milwaukee 6430-20 Circular Saw, 120 V, 15 A, 7-1/4 in Dia Blade (Discontinued)

  • Mfr # 6430-20
  • Zoro # G004256950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6430-20
Zoro #
G004256950
UPC #
45242206827
Country of Origin
China

Description

Features 120 V motor with power rating of 1600 W, speed rating of 5800 rpm and hp rating of 3.35, overmolded handle, 2 prong plug, 8 ft long cord, 56 deg bevel capacity with positive stops at 45 deg and weighs 12 lb. Includes tool, blade and magnesium guards and shoe. Manufactured exclusively for international applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.