Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Hand Trucks Milwaukee Hand Truck with 10"-dia. Solid Rubber Wheels 47107

Milwaukee Hand Truck with 10"-dia. Solid Rubber Wheels (Discontinued)

  • Mfr # 47107
  • Zoro # G402698932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47107
Zoro #
G402698932
UPC #
91919471074
Country of Origin
United States

Dimensions

Overall Height
18.7
Overall Width
19
Wheel Diameter
31
Length
46.2

Description

This Milwaukee Hand Truck is durable, reliable, and delivers consistent and dependable performance. This general purpose hand truck is ideal for warehouses, shops, schools and even home use. Features 10"-dia. solid rubber wheels with ball bearings for an extended lifespan, continuous back handle style and an 800-lb. load capacity. Toe plate measures 8"L x 14"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.