Zoro Homepage

P-Handle Truck, with 15", Pneumatic Tires

  • Mfr # DC49977

  • Zoro # G6285566


product price: $215.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
62"
Overall Width
28"
Load Capacity
1000 lb
Wheel Type
Pneumatic
Wheel Diameter
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC49977
Zoro #
G6285566
UPC #
091919000243
Country of Origin
United States

Dimensions

Overall Height
62"
Overall Width
28"
Wheel Diameter
15"

Details

Load Capacity
1000 lb
Item
P-Handle Truck,with 15",Pneumatic Tires
Wheel Type
Pneumatic

Description

P-Handle Truck,with 15 In.,Pneumatic Tires

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.