Zoro Homepage

Poly Furniture Dolly, 18"x30"

  • Mfr # DC73730

  • Zoro # G6285505


product price: $62.69
/ea

Key Features

Load Capacity
1000 lb
Platform Length
30"
Platform Width
18"
Caster Wheel Dia.
3-1/4"
Load Capacity (Lb.)
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC73730
Zoro #
G6285505
UPC #
091919000311
Country of Origin
China

Dimensions

Platform Length
30"
Platform Width
18"
Caster Wheel Dia.
3-1/4"
Platform Height
5"

Details

Load Capacity
1000 lb
Item
Poly Furniture Dolly,18"x30"
Load Capacity (Lb.)
1000 lb.
Platform Material
Poly with Steel
Platform Style
Rubber Padded
For Use With
Furniture
Caster Material
Poly

Description

Poly Furniture Dolly,18 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.