Shop MILWAUKEE HAND TRUCKS
See all product information
Create Account
Workskin XL Long Sleeve Men's Hooded Gray Hooded Sweatshirt
- Mfr # M550G-XL
- Zoro # G315356530
product price:Â
$
49.99
/ea
Key Features
Size
XL
Color
Gray
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M550G-XL
- Zoro #
- G315356530
- UPC #
- 45242854356
- Country of Origin
- Honduras
- Color
- Gray
- Material
- Cotton
Dimensions
- Size
- XL
Description
Part of the Milwaukee Workskin collection, the hooded sun shirt is built to fight sweat. Engineered with a custom sweat wicking fabric, the Workskin hooded sun shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and odor fighting technology, this sun shirt is perfect for hot summer days on the job. Milwaukee Workskin products are developed in collaborating with feedback from users across the trades through continuous jobsite research.Brand Name: MilwaukeeSub Brand: WorkskinSize: XLSleeve Type: Long SleeveGender: Men'sNeck Style: HoodedColor: GrayProduct Type: Hooded SweatshirtApparel Text: MilwaukeeNumber in Package: 1 pkMaterial: Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.