Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2375-XL
Zoro #
G5251732
UPC #
045242309849
Country of Origin
United States
Dimensions
Size
XL
Fits Chest Size
56"
Length
28-1/4"
Sleeve Length
37-1/2"
Details
Item
Heated Hoodie
Color
Khaki
Material
100% Thick Cotton Blend
Insulated
No
Number of Outside Pockets
2
Gender
Men's
Battery Included
Yes
Lining Material
Waffle-Weave Polyester Thermal
Charger Included
Yes
Number of Inside Pockets
0
Outerwear Primary Color
Tan
Number of Pockets (Inside)
0
Closure Type
zipper
Outerwear Style
Hoodie
Includes
Battery, Charger
Replacement Battery
38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Number of Pockets (Outside)
2
Description
Heated Hoodie, Size XL, Length 28 1/4 in, Material 100 Percent Thick Cotton Blend, Battery Voltage 12, Lining Material Waffle-Weave Polyester Thermal, Gender Men's, Color Khaki, Heating Time Up to 6 hr
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.