INKZALL Red Liquid Paint Marker

  • Mfr # 48-22-3741

  • Zoro # G4242966


product price:  $4.97
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet/Chisel
Marker Type
Permanent
Tip Size
Medium
Standards
ASTM F963-11, EN 71-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-3741
Zoro #
G4242966
UPC #
045242363391
Country of Origin
Italy

Dimensions

Tip Size
Medium
Tip Size Group
Medium
Overall Length
1 in

Details

Color
Red
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet/Chisel
Marker Type
Permanent
Standards
ASTM F963-11, EN 71-3
Features
Water-Resistant, UV-Resistant
Marking Tool Product Group
Paint Markers
Series
Inkzall
Dry Time
10 sec
Actuation Type
Valve
US Navy C3070 Specification Compliance
No
MIL Spec STD-2041D Compliance
No
NSF Registered
No
Color Family
Reds
Rolls-Royce EMS 56752 Specification Compliance
No
Housing Material
Plastic
Pigment Permanence
Permanent
Minimum Application Temperature
-50 Degrees F
Pigment Material
Paint
Tip Protection Type
Snap-on Cap
US DOE RDT-F7-3T Specification Compliance
No
Compatible Surfaces
Block, Brick, Cardboard, Ceramics, Concrete, Glass, Masonry, Metal, Paper, Plastic, Stone, Tiles, Wood
Specialty Environment or Surface Conditions
Low VOC
Maximum Performance Temperature
300 Degrees F
Paint Marker Format
Marker
Minimum Performance Temperature
-50 Degrees F
Maximum Application Temperature
300 Degrees F

Description

INKZALL Liquid Paint Markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL Liquid Paint Markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL Liquid Paint Markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL Liquid Paint Markers provide the longest lasting marks that are both water and UV resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.