This item is Discontinued.

Milwaukee Instruments Milwaukee Instruments MC410 Multifunction TDS monitor MC410

Milwaukee Instruments MC410 Multifunction TDS monitor (Discontinued)

  • Mfr # MC410
  • Zoro # G504171647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC410
Zoro #
G504171647
UPC #
810666004409
Country of Origin
China

Description

TDS - PPM Monitor, Range: 0 -1990 ppm with Accuracy of +2% Full Scale and 1 Point Manual Calibration. Set Point Range 700 to 1800 ppm, and LED Visual Alarm Active when reading is Higher or Lower ( user select ) than the set point. Supplied with 12 V DC Power, MA812/2 PPM Probe & 20 ml. 1382 ppm Sachet Calibration Solution and Screwdriver for Calibration. - Unit comes with Mounting Kit and Probe Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.