Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Green Cross Line & Plumb Points Laser Kit

  • Mfr # 3622-21

  • Zoro # G400829666


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Leveling Type
Pendulum Self-Leveling
Includes
Case, Target, Batteries, Charger
For Use With
49JV07, Mfr 48-35-1111 Laser Target
Characteristics
125 ft Range, 15+ Hour Runtime, High Intensity Green Laser, Self Leveling
Maximum Measuring Distance
125 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3622-21
Zoro #
G400829666
UPC #
045242593156
Country of Origin
China

Dimensions

Thread Size
1/4"-20, 5/8"-11
Overall Length
6 11/16 in
Overall Width
3 3/16 in
Overall Height
5 11/16 in
Overall Depth
6 11/16 in
Tripod Thread Size
1/4"-20, 5/8"-11

Details

Item
Cross Line Laser Kit
Leveling Type
Pendulum Self-Leveling
Includes
Case, Target, Batteries, Charger
For Use With
49JV07, Mfr 48-35-1111 Laser Target
Characteristics
125 ft Range, 15+ Hour Runtime, High Intensity Green Laser, Self Leveling
Maximum Measuring Distance
125 ft
Application
Leveling and Layout
Accuracy
+/-1/8 in @ 33 ft
Indoor/Outdoor
Indoor
Construction
Glass Filled Nylon; Rubber; Steel
Type
Cross Line w/ Plumb Points Laser
Power Source
Milwaukee M12(TM) Battery
Battery Type
M12
Features
Self Leveling; Automatic Operation
Material
Nylon
Color
Red
Voltage
12V DC
Accessory Type
Cross Line and Plumb Points Laser Kit
Compatible with Manufacturer Model Number
48-35-1111
Number of Pieces
4
Compatible with Level Type
Laser Levels
Compatible with Mfr. Model No.
48-35-1111
For Use with Mfr Model Number
48-35-1111
Includes Batteries
Batteries Included
Laser Beam Color
Green
Working Range without Detector - Maximum
125 ft
Working Range with Detector - Maximum
165 ft
Bluetooth
Not Bluetooth Compatible
Mounting Method
Wall or Tripod
Beam Type
Beams and Laser Chalklines
Laser Level Type
Cross-Line

Description

The MILWAUKEE® M12TM Green Cross Line & Plumb Points Laser provides all day runtime and best visibility in its class. Get 15+ hours of continuous runtime using the M12TM REDLITHIUMTM 3.0 CP Battery for ultimate productivity. The high-intensity green laser offers superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy, while the two plumb dots allow for quick transfers from floor to ceiling. The integrated magnetic bracket features micro-control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading M12TM System, this laser is compatible with all M12TM Batteries.


  • All Day Runtime - 15+ Hours (With M12TM 3.0 CP Battery - Sold Separately)
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
  • 125 ft. Working Range

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.