Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12(TM) REDLITHIUM(TM) 12 V Battery Powered Leaf Blower, 175 cfm, 110 mph, Bare Tool, 78 dB(A)

  • Mfr # 0852-20

  • Zoro # G601772310


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
175 cfm
Maximum Air Speed
110 mph
Voltage
12 V
Bare Tool/Battery Included
Bare Tool
Sound Level
78 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0852-20
Zoro #
G601772310
UPC #
045242571734
Country of Origin
Thailand

Dimensions

Tool Height
8 1/2 in
Tool Length
4 3/4 in
Tool Width
15 in

Details

Maximum Air Flow
175 cfm
Maximum Air Speed
110 mph
Voltage
12 V
Bare Tool/Battery Included
Bare Tool
Sound Level
78 dB(A)
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Blowers and Vacuums Air Flow Range
0 to 175 CFM
Battery Number
38D763
Charger Replacement
2XKZ7
Vacuum Function
No
Battery Amperage
2.0 Ah
Blowers and Vacuums Air Speed Range
0 to 110 MPH
Included Charger
No
Speed Control
Variable 2-Speed
Compliance
UL Listed
Run Time
15 min
Includes
Extension Nozzle, Rubber Nozzle, Wide Sweeping Nozzle
Battery Voltage
12 V
Number of Wheels
0
Shop By
New Products
Green Environmental Attribute
Product is Rechargeable
Battery Platform
M12(TM) REDLITHIUM(TM)
Sound Level at Distance
Not Specified
Tool Series
M12(TM) Series
Battery Model Number
38D763
Number of Speeds
2
Function
Blower
Charger Model Number
2XKZ7
Number of Batteries to Operate
1
Tool Weight
3.3 lbs
Throttle Location
Tube
Motor Type
Brushless
Speed Settings
Variable

Description

M12 Compact Spot Blower delivers more control and faster cleanup. It features high and low-speed settings, a lock-on button, and a variable speed trigger for increased control during jobsite cleanup. The M12 Compact Spot Blower’s compact size allows for greater access, maneuverability in tight spaces, and easy storage. The axial fan provides the best combination of power and run-time with 175 CFM and 110 MPH of air speed. The M12 Compact Spot Blower includes two nozzles. The rubber nozzle removes debris from hard-to-reach spaces. The wide sweeping nozzle efficiently clears debris in open spaces. The M12 Compact Spot Blower is ideal for jobsite debris removal and workbench cleanup. The MILWAUKEE M12 Compact Spot Blower is fully compatible with 100+ solutions on the M12 System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.